https://www.bdiexpress.com/medias/INDXXXXXXXXX-20433129-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEwMXxpbWFnZS9qcGVnfGFEUmxMMmc0T0M4eE1EYzJPVEUzT1RnMk9USXhOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qQTBNek14TWpsZk16QXdlRE13TUM1cWNHY3w2YTA5ODIzMzY3MmJiNjFmMjc2NDdhMTMxMDZmMTYwY2UwNjcxMmEyMzE2Yjk3ZDdjMGZjYTQ5YWQwMDg5NzVm
https://www.bdiexpress.com/medias/INDXXXXXXXXX-20433129-300x300.jpg?context=bWFzdGVyfHJvb3R8NjEwMXxpbWFnZS9qcGVnfGFEUmxMMmc0T0M4eE1EYzJPVEUzT1RnMk9USXhOQzlKVGtSWVdGaFlXRmhZV0ZoZk1qQTBNek14TWpsZk16QXdlRE13TUM1cWNHY3w2YTA5ODIzMzY3MmJiNjFmMjc2NDdhMTMxMDZmMTYwY2UwNjcxMmEyMzE2Yjk3ZDdjMGZjYTQ5YWQwMDg5NzVm
PRODUCTO DIEMAKER
PRODUCTO DIEMAKER
MP812
PRODUCTO DIEMAKER PRODUCTO DIEMAKER
Description
MP812 BLUE DIE SPRING ; 2" HOLE OD X 1" ROD ID X 6" LONG
Die Spring; Blue; 2" X 1"; 0.195" X 0.468" Wire Size; 6" Len
Part #
MP812
BDI #
18180614
Details
106.0
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/MP812/p/18180614
Your Price
$ 106.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
M02234
Noun
Spring
Keyword String
Die
Product Detail
Die Spring
Product Specification
Die Spring; Blue; 2" X 1"; 0.195" X 0.468" Wire Size; 6" Len
Long Description
Die Spring; Blue; 2" X 1"; 0.195" X 0.468" Wire Size; 6" Len
