Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NB12B 1X1 KW SETSCREW BE https://www.bdiexpress.com/medias/INDL-JXXXXXX-592947-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMzODF8aW1hZ2UvanBlZ3xhREExTDJnME1DOHhNRFF4T0RZME5USXpOemM1TUM5SlRrUk1MVXBZV0ZoWVdGaGZOVGt5T1RRM1h6TXdNSGd6TURBdWFuQm58Y2IxY2ZjNmFhODY1NjA5MzFlOTUyNGMzOGQ2MzQyNzAwOWNiNDRlZTdlN2QwM2M0MWY5YjViYzEyODdlMjNhZQ
595427 Mechanical Power Transmission 

TIMKEN LOVEJOY TIMKEN LOVEJOY

NB12B 1X1 KW SETSCREW BE

Description

NB12B 1X1 KW SETSCREW BE UNIVERSAL JOINT ; 1IN BORE X 2IN OD X 5.44IN L STEEL

Universal Joint; 1" X 1" Bore; 1" Outer Diameter; 5.44" Length; Finished Bore; Steel Material; Keyway; 10500In-Lb Static Breaking Torque

Part #

NB12B-UJ-1"X1"

BDI #
595427

Details

946.03 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 946.03 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
25173810
Weight / Kilogram
1.405
EAN
0685144443786
Product Group - BDI
M02302
Noun
Joint
Keyword String
Universal
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Universal Joint
Product Specification
1" X 1" Bore; 1" Outer Diameter; 5.44" Length; Finished Bore; Steel Material; Keyway; 10500In-Lb Static Breaking Torque
Long Description
Universal Joint; 1" X 1" Bore; 1" Outer Diameter; 5.44" Length; Finished Bore; Steel Material; Keyway; 10500In-Lb Static Breaking Torque