https://www.bdiexpress.com/medias/INDHUBSPDRED-PR4-IL-QL-S-FL-M3-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NzZ8aW1hZ2UvanBlZ3xhRE5oTDJobU9TOHhNRGN4TURnek1UTXdNRFl6T0M5SlRrUklWVUpUVUVSU1JVUmZVRkkwWDBsTVgxRk1YMU5mUmt4ZlRUTmZNekF3ZURNd01DNXFjR2N8YThlYjYxYTZiMDcyOTlmMzMwMzBmNTA1NTYzZmQ1ODM5Y2FhZTQxMmNlZjE3ZGZiNGNkOWVlOWM2OGI4OGNkNg
HUB CITY
HUB CITY
0250-10967
HUB CITY HUB CITY
Description
0250-10967
Speed Reducer; Inline Type; 210:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; HI4060 Series; Flange Mounted; 7/8" Input Shaft Diameter; Rugged Cast Iron; 4140In-Lbs Output Torque
Part #
0250-10967
BDI #
478593
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/0250-10967/p/478593
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
29.06
EAN
0662798529196
Product Group - BDI
M02282
Tradename
POWERATIO 4000
Reducer Type
Inline
Nominal Ratio
210:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
8.3
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
HI4060
Mounting Position
Horizontal | Vertical Down
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
1600Lbs
Base Included
No
Input Rating value plus um
0.59HP
Housing Material And Finish
Rugged Cast Iron
Output RPM at 1750 RPM Input
8.5
Output Torque value plus um
4140In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | High Efficiency | Precision Crowned Gear | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Long Description
Speed Reducer; Inline Type; 210:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; HI4060 Series; Flange Mounted; 7/8" Input Shaft Diameter; Rugged Cast Iron; 4140In-Lbs Output Torque
Output Shaft Length
2.83 Inch | 71.882 Millimeter
Base to Center of Output Shaft
4.96 Inch | 125.984 Millimeter
Overall Width
9.84 Inch | 249.936 Millimeter
Bolt Hole Diameter
0.53 Inch | 13.462 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
13.06 Inch | 331.724 Millimeter
Overall Height
9.88 Inch | 250.952 Millimeter
Base to Center of Input Shaft
6.87 Inch | 174.498 Millimeter
Output Shaft Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh