FALK
FALK
09UCBN2A63.A_D ULTRAMITE 61.
FALK FALK
Description
09UCBN2A63.A_D ; 4740808
Speed Reducer; Inline Type; 65:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 1000 Series; Base Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 21200In-Lbs Output Torque
Part #
5300298
BDI #
18103924
Details
13017.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/09UCBN2A63-A-D-ULTRAMITE-61-/p/18103924
Your Price
$ 13,017.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
112.59
EAN
0782934057137
Product Group - BDI
M02282
Tradename
ULTRAMITE
Reducer Type
Inline
Nominal Ratio
65:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
26.9
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Base Included
Yes
Input Rating value plus um
9.97HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
27.78
Output Torque value plus um
21200In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Concentric | Model A
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
09UCBN2A63.A_D ULTRAMITE 61.13:1
Manufacturer Internal Number
4740808
Weight / LBS
248
Long Description
Speed Reducer; Inline Type; 65:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 1000 Series; Base Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 21200In-Lbs Output Torque
Overall Width
14.65 Inch | 372.11 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Height
17.05 Inch | 433.07 Millimeter
Output Shaft Diameter
2.375 Inch | 60.325 Millimeter
Base to Center of Output Shaft
8.86 Inch | 225.044 Millimeter
Overall Length
20.83 Inch | 529.082 Millimeter
Input Shaft Length
3.13 Inch | 79.502 Millimeter
Bolt Hole Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Input Shaft
8.86 Inch | 225.044 Millimeter
Output Shaft Length
4.72 Inch | 119.888 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh