FALK
FALK
09UCBN3A80.A_C ULTRAMITE 82.
FALK FALK
Description
09UCBN3A80.A_C ULTRAMITE ; POR 4741947
Speed Reducer; Inline Type; 80:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 1000 Series; Base Mounted; 1-1/8" Input Shaft Diameter; Cast Iron; 20800In-Lbs Output Torque
Part #
5300313
BDI #
18103990
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/09UCBN3A80-A-C-ULTRAMITE-82-/p/18103990
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
127.12
EAN
0782934068515
Product Group - BDI
M02282
Tradename
ULTRAMITE
Reducer Type
Inline
Nominal Ratio
80:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
21.9
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
6295Lbs
Base Included
Yes
Input Rating value plus um
7.35HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
21.88
Output Torque value plus um
20800In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Concentric | Model A
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
09UCBN3A80.A_C ULTRAMITE 82.51:1
Manufacturer Internal Number
4741947
Weight / LBS
280
Long Description
Speed Reducer; Inline Type; 80:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 1000 Series; Base Mounted; 1-1/8" Input Shaft Diameter; Cast Iron; 20800In-Lbs Output Torque
Overall Width
14.65 Inch | 372.11 Millimeter
Base to Center of Output Shaft
8.86 Inch | 225.044 Millimeter
Base to Center of Input Shaft
8.86 Inch | 225.044 Millimeter
Overall Length
21.89 Inch | 556.006 Millimeter
Overall Height
17.05 Inch | 433.07 Millimeter
Input Shaft Length
2.63 Inch | 66.802 Millimeter
Output Shaft Length
4.72 Inch | 119.888 Millimeter
Bolt Hole Diameter
0.75 Inch | 19.05 Millimeter
Output Shaft Diameter
2.375 Inch | 60.325 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh