https://www.bdiexpress.com/medias/INDFALSPDRED-UMX2-IL-S-S-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjh8aW1hZ2UvanBlZ3xhR0U0TDJnNFl5OHhNRFV3TnpVeU5Ua3hORFkxTkM5SlRrUkdRVXhUVUVSU1JVUmZWVTFZTWw5SlRGOVRYMU5mUmxSZlRWOHpNREI0TXpBd0xtcHdad3w0OGVjNzA0ZGYyYjU5YjI0NTlhYWEwYTUxNDExZTI4YTI3N2EyZDJjYjY0YzZjNjQ2YTZhM2I1MzdiODhmNmI0
FALK
FALK
2040FC3A-45.86 ULTRAMAX
FALK FALK
Description
2040FC3A-45.86 ULTRAMAX SPEED REDUCER ; 0781278 47.08:1 RATIO
Speed Reducer; Inline Type; 45:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 14300In-Lbs Output Torque
Part #
2040FC3A-45.86 ULTRAMAX
BDI #
22522523
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/2040FC3A-45-86-ULTRAMAX/p/22522523
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
90.6
EAN
0782934103070
Product Group - BDI
M02282
Tradename
ULTRAMAX
Reducer Type
Inline
Nominal Ratio
45:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
38.9
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
2000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
3400Lbs
Base Included
Yes
Input Rating value plus um
8.67HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
37
Output Torque value plus um
14300In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Concentric | Model A
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2040FC3A-45.86 ULTRAMAX
Manufacturer Internal Number
0781278
Weight / LBS
200
Long Description
Speed Reducer; Inline Type; 45:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 14300In-Lbs Output Torque
Input Shaft Length
2.76 Inch | 70.104 Millimeter
Base to Center of Output Shaft
8.5 Inch | 215.9 Millimeter
Overall Height
14.32 Inch | 363.728 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Input Shaft
8.5 Inch | 215.9 Millimeter
Output Shaft Diameter
2 Inch | 50.8 Millimeter
Overall Width
15 Inch | 381 Millimeter
Overall Length
18.44 Inch | 468.376 Millimeter
Bolt Hole Diameter
0.75 Inch | 19.05 Millimeter
Output Shaft Length
4 Inch | 101.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh