https://www.bdiexpress.com/medias/INDFALSPDRED-UMXF2-IL-S-S-FT-M-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQyMTV8aW1hZ2UvanBlZ3xhRFl5TDJnNU5DODVPVGcyTVRJNU1qTXhPVEF5TDBsT1JFWkJURk5RUkZKRlJGOVZUVmhHTWw5SlRGOVRYMU5mUmxSZlRWOHpNREJZTXpBd0xtcHdad3xmNDVkMDI0NGJmNWM4ZmQ1YjhhZmY5YTc5NmI0NjFiMmY2MjkxMTcyMWI3YjE4NGE2MDFlYTkxYTgyNjdkNDVk
FALK
FALK
2040FZ2A-11.03 250T ULTRAMAX
FALK FALK
Description
2040FZ2A-11.03 250T ULTRAMAX SPEED RED ; 6760288 250T FRAME SIZE
Speed Reducer; Inline Type; 10:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 13200In-Lbs Output Torque
Part #
2040FZ2A-11.03 250T ULTRAMAX
BDI #
22135622
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/2040FZ2A-11-03-250T-ULTRAMAX/p/22135622
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
214.36
EAN
0782934244070
Product Group - BDI
M02282
Tradename
ULTRAMAX
Reducer Type
Inline
Nominal Ratio
10:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
30HP
Nominal Max Output RPM
175
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
2000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
2840Lbs
Base Included
Yes
Input Rating value plus um
33.3HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
155
Output Torque value plus um
13200In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Concentric | Model A | Motor Frame 250T
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2040FZ2A-11.03 250T ULTRAMAX
Manufacturer Internal Number
6760288
Weight / LBS
280
Long Description
Speed Reducer; Inline Type; 10:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 13200In-Lbs Output Torque
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Input Shaft
8.5 Inch | 215.9 Millimeter
Base to Center of Output Shaft
8.5 Inch | 215.9 Millimeter
Overall Width
15 Inch | 381 Millimeter
Overall Height
14.32 Inch | 363.728 Millimeter
Bolt Hole Diameter
0.75 Inch | 19.05 Millimeter
Overall Length
18.44 Inch | 468.376 Millimeter
Output Shaft Length
4 Inch | 101.6 Millimeter
Input Shaft Length
2.76 Inch | 70.104 Millimeter
Output Shaft Diameter
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh