![2040FZ3A-45.86 180T ULTRAMAX](/medias/INDFALSPDRED-UMXF2-IL-S-S-FT-M-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQyMTV8aW1hZ2UvanBlZ3xhRFl5TDJnNU5DODVPVGcyTVRJNU1qTXhPVEF5TDBsT1JFWkJURk5RUkZKRlJGOVZUVmhHTWw5SlRGOVRYMU5mUmxSZlRWOHpNREJZTXpBd0xtcHdad3xmNDVkMDI0NGJmNWM4ZmQ1YjhhZmY5YTc5NmI0NjFiMmY2MjkxMTcyMWI3YjE4NGE2MDFlYTkxYTgyNjdkNDVk)
![2040FZ3A-45.86 180T ULTRAMAX](/medias/INDFALSPDRED-UMXF2-IL-S-S-FT-M-300X300.jpg?context=bWFzdGVyfHJvb3R8MjQyMTV8aW1hZ2UvanBlZ3xhRFl5TDJnNU5DODVPVGcyTVRJNU1qTXhPVEF5TDBsT1JFWkJURk5RUkZKRlJGOVZUVmhHTWw5SlRGOVRYMU5mUmxSZlRWOHpNREJZTXpBd0xtcHdad3xmNDVkMDI0NGJmNWM4ZmQ1YjhhZmY5YTc5NmI0NjFiMmY2MjkxMTcyMWI3YjE4NGE2MDFlYTkxYTgyNjdkNDVk)
FALK
FALK
2040FZ3A-45.86 180T ULTRAMAX
FALK FALK
Description
2040FZ3A-45.86 180T ULTRAMAX SPEED RED ; 6760320 45.86:1 RATIO 182T TO 184T
Speed Reducer; Inline Type; 45:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 14300In-Lbs Output Torque
Part #
2040FZ3A-45.86 180T ULTRAMAX
BDI #
22495961
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/2040FZ3A-45-86-180T-ULTRAMAX/p/22495961
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
202.88
EAN
0782934244391
Product Group - BDI
M02282
Tradename
ULTRAMAX
Reducer Type
Inline
Nominal Ratio
45:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
38.9
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
2000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
3400Lbs
Base Included
Yes
Input Rating value plus um
8.67HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
37
Output Torque value plus um
14300In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Concentric | Model A | Motor Frame 180T
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2040FZ3A-45.86 180T ULTRAMAX
Manufacturer Internal Number
6760320
Weight / LBS
265
Long Description
Speed Reducer; Inline Type; 45:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 14300In-Lbs Output Torque
Output Shaft Length
4 Inch | 101.6 Millimeter
Input Shaft Length
2.76 Inch | 70.104 Millimeter
Overall Length
18.44 Inch | 468.376 Millimeter
Base to Center of Input Shaft
8.5 Inch | 215.9 Millimeter
Base to Center of Output Shaft
8.5 Inch | 215.9 Millimeter
Output Shaft Diameter
2 Inch | 50.8 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Overall Width
15 Inch | 381 Millimeter
Bolt Hole Diameter
0.75 Inch | 19.05 Millimeter
Overall Height
14.32 Inch | 363.728 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh