FALK
FALK
204UCBN2A3.6 N ULTRAMITE 3.5
FALK FALK
Description
204UCBN2A3.6 N ULTRAMITE 3.5 GEAR DRIVE
Speed Reducer; Inline Type; 3.5:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 3/4" Input Shaft Diameter; Cast Iron; 1690In-Lbs Output Torque
Part #
204UCBN2A3.6 N ULTRAMITE 3.5
BDI #
21490193
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/204UCBN2A3-6-N-ULTRAMITE-3-5/p/21490193
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
22.226
EAN
0782934316487
Product Group - BDI
M02282
Tradename
ULTRAMITE
Reducer Type
Inline
Nominal Ratio
3.5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
500
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
2000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Base Included
Yes
Input Rating value plus um
13.5HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
486
Output Torque value plus um
1690In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Concentric | Model A
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
204UCBN2A3.6 N ULTRAMITE 3.585:1
Manufacturer Internal Number
4767366
Weight / LBS
47
Long Description
Speed Reducer; Inline Type; 3.5:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 3/4" Input Shaft Diameter; Cast Iron; 1690In-Lbs Output Torque
Overall Width
8.03 Inch | 203.962 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Input Shaft Length
1.57 Inch | 39.878 Millimeter
Base to Center of Output Shaft
4.53 Inch | 115.062 Millimeter
Overall Length
14.53 Inch | 369.062 Millimeter
Overall Height
8.19 Inch | 208.026 Millimeter
Bolt Hole Diameter
0.59 Inch | 14.986 Millimeter
Input Shaft Diameter
0.75 Inch | 19.05 Millimeter
Output Shaft Length
2.362 Inch | 59.995 Millimeter
Base to Center of Input Shaft
4.53 Inch | 115.062 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh