FALK
FALK
204UCBN2A36 A_A ULTRAMITE 35
FALK FALK
Description
204UCBN2A36 A-A ULTRAMITE 35 REDUCER ; MTO POR 4767417 NON RETURNABLE
Speed Reducer; Inline Type; 35:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 2990In-Lbs Output Torque
Part #
204UCBN2A36 A_A ULTRAMITE 35
BDI #
21490194
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/204UCBN2A36-A-A-ULTRAMITE-35/p/21490194
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
21.32
Product Group - BDI
M02282
Tradename
ULTRAMITE
Reducer Type
Inline
Nominal Ratio
35:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
50
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
2000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Base Included
Yes
Input Rating value plus um
2.44HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
49
Output Torque value plus um
2990In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Concentric | Model A
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
204UCBN2A36 A_A ULTRAMITE 35.25:1
Manufacturer Internal Number
4767417
Weight / LBS
84.6
Long Description
Speed Reducer; Inline Type; 35:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 2990In-Lbs Output Torque
Input Shaft Length
2.06 Inch | 52.324 Millimeter
Base to Center of Input Shaft
4.53 Inch | 115.062 Millimeter
Bolt Hole Diameter
0.59 Inch | 14.986 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Width
8.03 Inch | 203.962 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
4.53 Inch | 115.062 Millimeter
Output Shaft Length
2.362 Inch | 59.995 Millimeter
Overall Length
12.13 Inch | 308.102 Millimeter
Overall Height
8.19 Inch | 208.026 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh