https://www.bdiexpress.com/medias/INDFALSPDRED-UMX2-IL-S-S-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjh8aW1hZ2UvanBlZ3xhR0U0TDJnNFl5OHhNRFV3TnpVeU5Ua3hORFkxTkM5SlRrUkdRVXhUVUVSU1JVUmZWVTFZTWw5SlRGOVRYMU5mUmxSZlRWOHpNREI0TXpBd0xtcHdad3w0OGVjNzA0ZGYyYjU5YjI0NTlhYWEwYTUxNDExZTI4YTI3N2EyZDJjYjY0YzZjNjQ2YTZhM2I1MzdiODhmNmI0
FALK
FALK
2050FC2A-6.147 ULTRAMAX
FALK FALK
Description
2050FC2A-6.147 ULTRAMAX SPEED REDUCER ; 781183
Speed Reducer; Inline Type; 6:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 1-5/8" Input Shaft Diameter; Cast Iron; 22100In-Lbs Output Torque
Part #
2050FC2A-6.147 ULTRAMAX
BDI #
21917778
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/2050FC2A-6-147-ULTRAMAX/p/21917778
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
154.02
EAN
0782934102134
Product Group - BDI
M02282
Tradename
ULTRAMAX
Reducer Type
Inline
Nominal Ratio
6:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
100HP
Nominal Max Output RPM
291.7
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
2000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
3300Lbs
Base Included
Yes
Input Rating value plus um
100HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
280
Output Torque value plus um
22100In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Concentric | Model A
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2050FC2A-6.147 ULTRAMAX
Manufacturer Internal Number
0781183
Weight / LBS
340
Long Description
Speed Reducer; Inline Type; 6:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 1-5/8" Input Shaft Diameter; Cast Iron; 22100In-Lbs Output Torque
Bolt Hole Diameter
0.875 Inch | 22.225 Millimeter
Input Shaft Length
3.26 Inch | 82.804 Millimeter
Output Shaft Length
5 Inch | 127 Millimeter
Base to Center of Output Shaft
9.6 Inch | 243.84 Millimeter
Overall Height
15.92 Inch | 404.368 Millimeter
Overall Length
21.54 Inch | 547.116 Millimeter
Overall Width
16.6 Inch | 421.64 Millimeter
Output Shaft Diameter
2.5 Inch | 63.5 Millimeter
Input Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Input Shaft
9.6 Inch | 243.84 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh