![2070FC2B-11.08 ULTRAMAX](/medias/INDFALSPDRED-UMX2-IL-S-S-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjh8aW1hZ2UvanBlZ3xhR0U0TDJnNFl5OHhNRFV3TnpVeU5Ua3hORFkxTkM5SlRrUkdRVXhUVUVSU1JVUmZWVTFZTWw5SlRGOVRYMU5mUmxSZlRWOHpNREI0TXpBd0xtcHdad3w0OGVjNzA0ZGYyYjU5YjI0NTlhYWEwYTUxNDExZTI4YTI3N2EyZDJjYjY0YzZjNjQ2YTZhM2I1MzdiODhmNmI0)
![2070FC2B-11.08 ULTRAMAX](/medias/INDFALSPDRED-UMX2-IL-S-S-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjh8aW1hZ2UvanBlZ3xhR0U0TDJnNFl5OHhNRFV3TnpVeU5Ua3hORFkxTkM5SlRrUkdRVXhUVUVSU1JVUmZWVTFZTWw5SlRGOVRYMU5mUmxSZlRWOHpNREI0TXpBd0xtcHdad3w0OGVjNzA0ZGYyYjU5YjI0NTlhYWEwYTUxNDExZTI4YTI3N2EyZDJjYjY0YzZjNjQ2YTZhM2I1MzdiODhmNmI0)
FALK
FALK
2070FC2B-11.08 ULTRAMAX
FALK FALK
Description
2070FC2B-11.08 ULTRAMAX SPEED REDUCER ; 796857
Speed Reducer; Inline Type; 10:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 2-1/8" Input Shaft Diameter; Fabricated Steel; 63400In-Lbs Output Torque
Part #
2070FC2B-11.08 ULTRAMAX
BDI #
21917800
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/2070FC2B-11-08-ULTRAMAX/p/21917800
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
217.44
EAN
0782934636530
Product Group - BDI
M02282
Tradename
ULTRAMAX
Reducer Type
Inline
Nominal Ratio
10:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
150HP
Nominal Max Output RPM
175
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
2000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
8210Lbs
Base Included
Yes
Input Rating value plus um
159HP
Housing Material And Finish
Fabricated Steel
Output RPM at 1750 RPM Input
155
Output Torque value plus um
63400In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Concentric | Model B
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2070FC2B-11.08 ULTRAMAX
Manufacturer Internal Number
0796857
Weight / LBS
480
Long Description
Speed Reducer; Inline Type; 10:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 2-1/8" Input Shaft Diameter; Fabricated Steel; 63400In-Lbs Output Torque
Overall Length
28.34 Inch | 719.836 Millimeter
Base to Center of Output Shaft
11.66 Inch | 296.164 Millimeter
Overall Height
18.46 Inch | 468.884 Millimeter
Output Shaft Diameter
3.25 Inch | 82.55 Millimeter
Output Shaft Length
6.5 Inch | 165.1 Millimeter
Input Shaft Diameter
2.125 Inch | 53.975 Millimeter
Bolt Hole Diameter
1.125 Inch | 28.575 Millimeter
Overall Width
21 Inch | 533.4 Millimeter
Input Shaft Length
4.26 Inch | 108.204 Millimeter
Base to Center of Input Shaft
11.66 Inch | 296.164 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh