https://www.bdiexpress.com/medias/INDFALSPDRED-UMX2-IL-S-S-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjh8aW1hZ2UvanBlZ3xhR0U0TDJnNFl5OHhNRFV3TnpVeU5Ua3hORFkxTkM5SlRrUkdRVXhUVUVSU1JVUmZWVTFZTWw5SlRGOVRYMU5mUmxSZlRWOHpNREI0TXpBd0xtcHdad3w0OGVjNzA0ZGYyYjU5YjI0NTlhYWEwYTUxNDExZTI4YTI3N2EyZDJjYjY0YzZjNjQ2YTZhM2I1MzdiODhmNmI0
FALK
FALK
2070FC3B-37.83 ULTRAMAX
FALK FALK
Description
2070FC3B-37.83 ULTRAMAX SPEED REDUCER ; 796863
Speed Reducer; Inline Type; 40:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 1-3/4" Input Shaft Diameter; Fabricated Steel; 62900In-Lbs Output Torque
Part #
2070FC3B-37.83 ULTRAMAX
BDI #
21917808
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/2070FC3B-37-83-ULTRAMAX/p/21917808
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
217.44
EAN
0782934636592
Product Group - BDI
M02282
Tradename
ULTRAMAX
Reducer Type
Inline
Nominal Ratio
40:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
40HP
Nominal Max Output RPM
43.8
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
2000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
8500Lbs
Base Included
Yes
Input Rating value plus um
46.2HP
Housing Material And Finish
Fabricated Steel
Output RPM at 1750 RPM Input
45
Output Torque value plus um
62900In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Concentric | Model B
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2070FC3B-37.83 ULTRAMAX
Manufacturer Internal Number
0796863
Weight / LBS
480
Long Description
Speed Reducer; Inline Type; 40:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 1-3/4" Input Shaft Diameter; Fabricated Steel; 62900In-Lbs Output Torque
Overall Width
21 Inch | 533.4 Millimeter
Output Shaft Diameter
3.25 Inch | 82.55 Millimeter
Overall Length
27.28 Inch | 692.912 Millimeter
Input Shaft Diameter
1.75 Inch | 44.45 Millimeter
Output Shaft Length
6.5 Inch | 165.1 Millimeter
Input Shaft Length
3.18 Inch | 80.772 Millimeter
Base to Center of Input Shaft
11.66 Inch | 296.164 Millimeter
Base to Center of Output Shaft
11.66 Inch | 296.164 Millimeter
Overall Height
18.46 Inch | 468.884 Millimeter
Bolt Hole Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh