https://www.bdiexpress.com/medias/INDFALSPDRED-UMX2-IL-S-S-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMjh8aW1hZ2UvanBlZ3xhR0U0TDJnNFl5OHhNRFV3TnpVeU5Ua3hORFkxTkM5SlRrUkdRVXhUVUVSU1JVUmZWVTFZTWw5SlRGOVRYMU5mUmxSZlRWOHpNREI0TXpBd0xtcHdad3w0OGVjNzA0ZGYyYjU5YjI0NTlhYWEwYTUxNDExZTI4YTI3N2EyZDJjYjY0YzZjNjQ2YTZhM2I1MzdiODhmNmI0
FALK
FALK
2090FC3B-39.51 ULTRAMAX
FALK FALK
Description
2090FC3B-39.51 ULTRAMAX SPEED REDUCER ; 6760013
Speed Reducer; Inline Type; 40:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 2" Input Shaft Diameter; Fabricated Steel; 140000In-Lbs Output Torque
Part #
2090FC3B-39.51 ULTRAMAX
BDI #
21917824
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/2090FC3B-39-51-ULTRAMAX/p/21917824
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
430.35
EAN
0782934187247
Product Group - BDI
M02282
Tradename
ULTRAMAX
Reducer Type
Inline
Nominal Ratio
40:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
75HP
Nominal Max Output RPM
43.8
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
2000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
14000Lbs
Base Included
Yes
Input Rating value plus um
98.7HP
Housing Material And Finish
Fabricated Steel
Output RPM at 1750 RPM Input
45
Output Torque value plus um
140000In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Concentric | Model A
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2090FC3A-39.51 ULTRAMAX
Manufacturer Internal Number
6760013
Weight / LBS
950
Long Description
Speed Reducer; Inline Type; 40:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 2000 Series; Base Mounted; 2" Input Shaft Diameter; Fabricated Steel; 140000In-Lbs Output Torque
Overall Height
24.36 Inch | 618.744 Millimeter
Input Shaft Diameter
2 Inch | 50.8 Millimeter
Overall Width
26 Inch | 660.4 Millimeter
Base to Center of Input Shaft
15.74 Inch | 399.796 Millimeter
Base to Center of Output Shaft
15.74 Inch | 399.796 Millimeter
Output Shaft Diameter
4 Inch | 101.6 Millimeter
Overall Length
33.66 Inch | 854.964 Millimeter
Input Shaft Length
3.88 Inch | 98.552 Millimeter
Bolt Hole Diameter
1.5 Inch | 38.1 Millimeter
Output Shaft Length
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh