https://www.bdiexpress.com/medias/INDB-GSPDRED-600-IL-S-S-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIwOXxpbWFnZS9qcGVnfGFEZzFMMmc0WlM4eE1EYzJOalE1TVRVeE5qazFPQzlKVGtSQ0xVZFRVRVJTUlVSZk5qQXdYMGxNWDFOZlUxOUdWRjlOWHpNd01IZ3pNREF1YW5CbnwxMGVmZWEzN2FjMTMzMTEwNGVmMmFhZjI2NzYwMTNjMWUxYmI1ZGZlYWQxMzUzMDlkNGZmMjM5ZGIxYTcxMWYw
BOSTON GEAR
BOSTON GEAR
643B-80
BOSTON GEAR BOSTON GEAR
Description
643B-80 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Speed Reducer; Inline Type; 80:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 1-1/8" Input Shaft Diameter; Cast Iron; 6100In-Lbs Output Torque
Part #
28788
BDI #
165960
Details
11528.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/643B-80/p/165960
Your Price
$ 11,528.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
39.463
EAN
0781711287880
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
80:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
21.9
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
600
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
1905Lbs
Base Included
Yes
Input Rating value plus um
2.2HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
22
Output Torque value plus um
6100In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
643B-80
Manufacturer Internal Number
28788
Weight / LBS
87
Long Description
Speed Reducer; Inline Type; 80:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 1-1/8" Input Shaft Diameter; Cast Iron; 6100In-Lbs Output Torque
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Input Shaft Length
2.25 Inch | 57.15 Millimeter
Overall Width
10.13 Inch | 257.302 Millimeter
Base to Center of Input Shaft
4.74 Inch | 120.396 Millimeter
Base to Center of Output Shaft
5.51 Inch | 139.954 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Overall Length
16.59 Inch | 421.386 Millimeter
Output Shaft Length
3 Inch | 76.2 Millimeter
Overall Height
9.94 Inch | 252.476 Millimeter
Bolt Hole Diameter
0.71 Inch | 18.034 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh