BOSTON GEAR
BOSTON GEAR
833BF-160K-M8
BOSTON GEAR BOSTON GEAR
Description
833BF-160K-M8 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE INLINE
Speed Reducer; Inline Type; 160:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 5/8" Input Shaft Diameter; Cast Iron; 490In-Lbs Output Torque
Part #
F00191
BDI #
180087
Details
2249.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/833BF-160K-M8/p/180087
Your Price
$ 2,249.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
13.2
EAN
0884107021713
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
160:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.125HP
Nominal Max Output RPM
10.9
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
385Lbs
Base Included
No
Input Rating value plus um
0.1HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
10
Output Torque value plus um
490In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
833BF-160K
Manufacturer Internal Number
F00191
Weight / LBS
29
Long Description
Speed Reducer; Inline Type; 160:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 5/8" Input Shaft Diameter; Cast Iron; 490In-Lbs Output Torque
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Output Shaft Length
1.57 Inch | 39.878 Millimeter
Input Shaft Length
1.57 Inch | 39.878 Millimeter
Overall Height
7.305 Inch | 185.547 Millimeter
Overall Length
13.78 Inch | 350.012 Millimeter
Overall Width
6.3 Inch | 160.02 Millimeter
Bolt Hole Diameter
0.39 Inch | 9.906 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh