https://www.bdiexpress.com/medias/INDSUMSPDRED-IL-CHHJ-FL-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTMzMnxpbWFnZS9qcGVnfGFESTFMMmhsWXk4eE1EYzJPVFl3TURnek9UY3hNQzlKVGtSVFZVMVRVRVJTUlVSZlNVeGZRMGhJU2w5R1RGOURVMTh6TURCNE16QXdMbXB3Wnd8YmVjNWRjMTA0ZDhiMTI0YjQ4YTRkZmNiZWJmYTc1ODE5YzdjYTg4OTMwNDE0NTAyZTg2NTI0NDlhMDYwNDJhNw
SUMITOMO
SUMITOMO
CHHJ-6135DCY-104 IL0306786
SUMITOMO SUMITOMO
Description
CHHJ-6135DCY-104 IL0306786 GEARMOTOR ; HORZ SHFT FOOT HSG 6135 FRAME
Speed Reducer; Inline Type; 104.2:1 Nominal Ratio; 6135 Frame; C-Face Quill Input; Shaft Output; Planetary Gear; 6000 Series; Base Mounted; Cast Iron; Output Torque
Part #
CHHJ-6135DCY-104 IL0306786
BDI #
21563728
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/CHHJ-6135DCY-104-IL0306786/p/21563728
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
0
Product Group - BDI
M02282
Tradename
CYCLO
Reducer Type
Inline
Nominal Ratio
104.2:1
Mounting Frame
6135
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
2.47HP
Nominal Max Output RPM
16.8
Mounting Method
Base Mounted
Gearing
Planetary
Manufacturer's Series
6000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Base Included
Yes
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
16.8
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.sumitomodrive.com
Long Description
Speed Reducer; Inline Type; 104.2:1 Nominal Ratio; 6135 Frame; C-Face Quill Input; Shaft Output; Planetary Gear; 6000 Series; Base Mounted; Cast Iron; Output Torque
Output Shaft Length
2.76 Inch | 70.104 Millimeter
Base to Center of Output Shaft
5.906 Inch | 150 Millimeter
Overall Length
15.63 Inch | 397.002 Millimeter
Bolt Hole Diameter
0.43 Inch | 10.922 Millimeter
Overall Height
10.43 Inch | 264.922 Millimeter
Overall Width
12.99 Inch | 329.946 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh