https://www.bdiexpress.com/medias/INDSUMSPDRED-IL-CNHJ-FL-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM2NDd8aW1hZ2UvanBlZ3xhR000TDJoa1lpODVPRE0wTkRrNU1EZ3dNakl5TDBsT1JGTlZUVk5RUkZKRlJGOUpURjlEVGtoS1gwWk1YME5UWHpNd01IZ3pNREF1YW5CbnxlNzE1ZmYxZWUxMTM2OWI3ZWM0MGFlYzZhOTAwY2NmMTYxMjVkZTU2MDZiYzBhODQyODkwYWE4YmFiMGRmNDY2
SUMITOMO
SUMITOMO
CNHJ-6095Y-35/143TC PA021954
SUMITOMO SUMITOMO
Description
CNHJ-6095Y-35/143TC PA021954 SPD REDUCER ; UNIVERSAL DIR C-FACE ADAPTER
Speed Reducer; Inline Type; 6095 Mounting Frame; C-Face Quill Input; Shaft Output; 1.02HP Rating; 50RPM Speed; Planetary Gear; Single Reduction
Part #
CNHJ-6095Y-35/143TC PA021954
BDI #
21459161
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/CNHJ-6095Y-35-143TC-PA021954/p/21459161
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
0
EAN
0690825008420
Product Group - BDI
M02282
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.sumitomodrive.com
Product Detail
Speed Reducer
Product Specification
Inline Type; 6095 Mounting Frame; C-Face Quill Input; Shaft Output; 1.02HP Rating; 50RPM Speed; Planetary Gear; Single Reduction
Long Description
Speed Reducer; Inline Type; 6095 Mounting Frame; C-Face Quill Input; Shaft Output; 1.02HP Rating; 50RPM Speed; Planetary Gear; Single Reduction