BOSTON GEAR
BOSTON GEAR
ET014-007-0-RM142-107
BOSTON GEAR BOSTON GEAR
Description
ET014-007-0-RM142-107 PLANETARY GEARHEAD ; NON RETURNABLE
Speed Reducer; Inline Type; 7:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; ET014 Series; Flange Mounted; Stainless Steel | Anodized Aluminum ; Output Torque
Part #
52-118697-E333
BDI #
851568
Details
11174.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/ET014-007-0-RM142-107/p/851568
Your Price
$ 11,174.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
14.061
EAN
0781711224359
Product Group - BDI
M02282
Tradename
EVERTRUE
Reducer Type
Inline
Nominal Ratio
7:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
250
Mounting Method
Flange Mounted
Gearing
Planetary-Spur
Manufacturer's Series
ET014
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Stainless Steel | Anodized Aluminum
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
30.86468
Long Description
Speed Reducer; Inline Type; 7:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; ET014 Series; Flange Mounted; Stainless Steel | Anodized Aluminum ; Output Torque
Overall Width
7.48 Inch | 190 Millimeter
Overall Length
12.116 Inch | 307.75 Millimeter
Output Shaft Diameter
1.575 Inch | 40 Millimeter
Overall Height
7.48 Inch | 190 Millimeter
Output Shaft Length
3.228 Inch | 82 Millimeter
Bolt Hole Diameter
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh