BOSTON GEAR
BOSTON GEAR
F632B-16-B7
BOSTON GEAR BOSTON GEAR
Description
F632B-16-B7 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Speed Reducer; Inline Type; 15:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 7/8" Input Shaft Diameter; Cast Iron; 1062In-Lbs Output Torque
Part #
28306
BDI #
165583
Details
6060.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/F632B-16-B7/p/165583
Your Price
$ 6,060.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
27.67
EAN
0781711283066
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
15:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
116.7
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
600
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
685Lbs
Base Included
Yes
Input Rating value plus um
4.15HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
109
Output Torque value plus um
1062In-Lbs
Fan Cooling
No
Other Features
Double Reduction | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F632B-16-B7
Manufacturer Internal Number
28306
Weight / LBS
61
Long Description
Speed Reducer; Inline Type; 15:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 7/8" Input Shaft Diameter; Cast Iron; 1062In-Lbs Output Torque
Overall Length
14.17 Inch | 359.918 Millimeter
Overall Height
7.97 Inch | 202.438 Millimeter
Base to Center of Output Shaft
4.53 Inch | 115.062 Millimeter
Output Shaft Length
2.5 Inch | 63.5 Millimeter
Overall Width
8.72 Inch | 221.488 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Bolt Hole Diameter
0.55 Inch | 13.97 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Input Shaft
4.14 Inch | 105.156 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh