https://www.bdiexpress.com/medias/INDB-GSPDRED-600-IL-QL-S-FT-M-300x300.jpg?context=bWFzdGVyfHJvb3R8NDY2MXxpbWFnZS9qcGVnfGFEZ3lMMmd6TlM4eE1EYzJPREF6T0RjeU16WXhOQzlKVGtSQ0xVZFRVRVJTUlVSZk5qQXdYMGxNWDFGTVgxTmZSbFJmVFY4ek1EQjRNekF3TG1wd1p3fGMwMTBjYzY1NDJhYjIxNDVlN2UyOTIwZDNkODJjMTg0MjY3YzhkNDI1NDhhNGIyYWI0MDIzMjU0OGQ2NWFkMDk
BOSTON GEAR
BOSTON GEAR
F662B-6.3-B13
BOSTON GEAR BOSTON GEAR
Description
F662B-6.3-B13 HELICAL GEAR SPEED REDUCER ; NON-RETURNABLE
Speed Reducer; Inline Type; 6:1 Nominal Ratio; 254TC/256TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 1-5/8" Input Shaft Diameter; Cast Iron; 4410In-Lbs Output Torque
Part #
28165
BDI #
165469
Details
26615.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/F662B-6-3-B13/p/165469
Your Price
$ 26,615.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
108.862
EAN
0781711281659
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
6:1
Mounting Frame
254TC/256TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
50HP
Nominal Max Output RPM
291.7
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
600
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
2065Lbs
Base Included
Yes
Input Rating value plus um
53.87HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
278
Output Torque value plus um
4410In-Lbs
Fan Cooling
No
Other Features
Double Reduction | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F662B-6.3-B13
Manufacturer Internal Number
28165
Weight / LBS
165
Long Description
Speed Reducer; Inline Type; 6:1 Nominal Ratio; 254TC/256TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 1-5/8" Input Shaft Diameter; Cast Iron; 4410In-Lbs Output Torque
Overall Width
14.19 Inch | 360.426 Millimeter
Input Shaft Diameter
1.625 Inch | 41.275 Millimeter
Output Shaft Diameter
2.375 Inch | 60.325 Millimeter
Bolt Hole Diameter
0.87 Inch | 22.098 Millimeter
Overall Length
23.24 Inch | 590.296 Millimeter
Output Shaft Length
4.72 Inch | 119.888 Millimeter
Base to Center of Output Shaft
8.86 Inch | 225.044 Millimeter
Overall Height
14.84 Inch | 376.936 Millimeter
Base to Center of Input Shaft
7.72 Inch | 196.088 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh