BOSTON GEAR
BOSTON GEAR
F663B-80-B11
BOSTON GEAR BOSTON GEAR
Description
F663B-80-B11 HELICAL GEAR SPEED REDUCER ; NON RETURNABLE
Speed Reducer; Inline Type; 80:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 19604In-Lbs Output Torque
Part #
28800
BDI #
165971
Details
24134.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/F663B-80-B11/p/165971
Your Price
$ 24,134.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
108.862
EAN
0781711288009
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
80:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
7.5HP
Nominal Max Output RPM
21.9
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
600
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
4580Lbs
Base Included
Yes
Input Rating value plus um
9.74HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
22
Output Torque value plus um
19604In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | No Lubricant
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F663B-80-B11
Manufacturer Internal Number
28800
Weight / LBS
165
Long Description
Speed Reducer; Inline Type; 80:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 600 Series; Base Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 19604In-Lbs Output Torque
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Bolt Hole Diameter
0.87 Inch | 22.098 Millimeter
Output Shaft Length
4.72 Inch | 119.888 Millimeter
Base to Center of Output Shaft
8.86 Inch | 225.044 Millimeter
Overall Width
14.19 Inch | 360.426 Millimeter
Overall Height
14.84 Inch | 376.936 Millimeter
Base to Center of Input Shaft
7.72 Inch | 196.088 Millimeter
Output Shaft Diameter
2.375 Inch | 60.325 Millimeter
Overall Length
22.01 Inch | 559.054 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh