https://www.bdiexpress.com/medias/INDB-GSPDRED-800-IL-QL-S-FL-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTA2OXxpbWFnZS9qcGVnfGFEYzVMMmd3Tnk4eE1EYzJOamc1T0RFd01qTXdNaTlKVGtSQ0xVZFRVRVJTUlVSZk9EQXdYMGxNWDFGTVgxTmZSa3hmTWw4ek1EQjRNekF3TG1wd1p3fDAzNjVhZmNjYTM3YWJkMjhkYzE4YmU0MDNkODIwNGMwMzJhMmRmYTlhNTY3ZmY4ZjU1NGYwYjM3ZGMxNTY0NTM
BOSTON GEAR
BOSTON GEAR
F842BF-25K-B7-M8
BOSTON GEAR BOSTON GEAR
Description
F842BF-25K-B7-M8 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Speed Reducer; Inline Type; 25:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 7/8" Input Shaft Diameter; Cast Iron; 1187In-Lbs Output Torque
Part #
F00809
BDI #
180596
Details
2285.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/F842BF-25K-B7-M8/p/180596
Your Price
$ 2,285.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
15.014
EAN
0884107027890
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
25:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
70
Mounting Method
Flange Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
1.64HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
70
Output Torque value plus um
1187In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F842BF-25K-B7
Manufacturer Internal Number
F00809
Weight / LBS
33
Long Description
Speed Reducer; Inline Type; 25:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Flange Mounted; 7/8" Input Shaft Diameter; Cast Iron; 1187In-Lbs Output Torque
Overall Length
10.73 Inch | 272.542 Millimeter
Output Shaft Length
1.97 Inch | 50.038 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Bolt Hole Diameter
0.47 Inch | 11.938 Millimeter
Overall Height
7.87 Inch | 199.898 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Width
7.87 Inch | 199.898 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh