BOSTON GEAR
BOSTON GEAR
F862B-71K-B5-M1
BOSTON GEAR BOSTON GEAR
Description
F862B-71K-B5-M1 HELICAL GEAR SPD REDCR ; NON RETURNABLE INLINE
Speed Reducer; Inline Type; 71:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; F800B Series; Base Mounted; Gray Cast Iron; 2966In-Lbs Output Torque
Part #
F00930
BDI #
180709
Details
2515.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/F862B-71K-B5-M1/p/180709
Your Price
$ 2,515.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
22.271
EAN
0884107029108
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
71:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
24.6
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
F800B
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
1600Lbs
Base Included
Yes
Input Rating value plus um
1.28HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
24
Output Torque value plus um
2966In-Lbs
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F862B-71K-B5
Manufacturer Internal Number
F00930
Weight / LBS
49.1
Long Description
Speed Reducer; Inline Type; 71:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; F800B Series; Base Mounted; Gray Cast Iron; 2966In-Lbs Output Torque
Bolt Hole Diameter
0.59 Inch | 14.986 Millimeter
Overall Length
12.26 Inch | 311.404 Millimeter
Base to Center of Input Shaft
4.53 Inch | 115.062 Millimeter
Base to Center of Output Shaft
4.53 Inch | 115.062 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Overall Height
9.06 Inch | 230.124 Millimeter
Output Shaft Length
2.36 Inch | 59.944 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh