https://www.bdiexpress.com/medias/INDB-GSPDRED-800-IL-QL-S-FT-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc0NnxpbWFnZS9qcGVnfGFHTTNMMmcxWmk4eE1EYzJOamMxTlRBMk9UazRNaTlKVGtSQ0xVZFRVRVJTUlVSZk9EQXdYMGxNWDFGTVgxTmZSbFJmTWw4ek1EQjRNekF3TG1wd1p3fGE3OWNmZTNiZWJkZDQ2MDAxZWVmZGNhZWQ4M2JhMTkzMTQwMmVlMmMwOGVmNjNiNTI5NzJkZWE2OWJjZWMzOTU
BOSTON GEAR
BOSTON GEAR
F872B-3.5K-B11-M1
BOSTON GEAR BOSTON GEAR
Description
F872B-3.5K-B11-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Speed Reducer; Inline Type; 3.5:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 1275In-Lbs Output Torque
Part #
F01065
BDI #
180839
Details
4411.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/F872B-3-5K-B11-M1/p/180839
Your Price
$ 4,411.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
44.951
EAN
0884107030456
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
3.5:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
20HP
Nominal Max Output RPM
500
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
1065Lbs
Base Included
Yes
Input Rating value plus um
21HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
500
Output Torque value plus um
1275In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F872B-3.5K-B11
Manufacturer Internal Number
F01065
Weight / LBS
99
Long Description
Speed Reducer; Inline Type; 3.5:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 1-3/8" Input Shaft Diameter; Cast Iron; 1275In-Lbs Output Torque
Base to Center of Output Shaft
5.51 Inch | 139.954 Millimeter
Overall Height
10.83 Inch | 275.082 Millimeter
Bolt Hole Diameter
0.75 Inch | 19.05 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Output Shaft Length
3.15 Inch | 80.01 Millimeter
Overall Width
9.81 Inch | 249.174 Millimeter
Base to Center of Input Shaft
5.51 Inch | 139.954 Millimeter
Overall Length
16.76 Inch | 425.704 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh