https://www.bdiexpress.com/medias/INDB-GSPDRED-800-IL-QL-S-FT-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NTc0NnxpbWFnZS9qcGVnfGFHTTNMMmcxWmk4eE1EYzJOamMxTlRBMk9UazRNaTlKVGtSQ0xVZFRVRVJTUlVSZk9EQXdYMGxNWDFGTVgxTmZSbFJmTWw4ek1EQjRNekF3TG1wd1p3fGE3OWNmZTNiZWJkZDQ2MDAxZWVmZGNhZWQ4M2JhMTkzMTQwMmVlMmMwOGVmNjNiNTI5NzJkZWE2OWJjZWMzOTU
BOSTON GEAR
BOSTON GEAR
F872B-45K-B9-M1
BOSTON GEAR BOSTON GEAR
Description
F872B-45K-B9-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Speed Reducer; Inline Type; 45:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 1-1/8" Input Shaft Diameter; Cast Iron; 4334In-Lbs Output Torque
Part #
F01075
BDI #
180849
Details
4411.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/F872B-45K-B9-M1/p/180849
Your Price
$ 4,411.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
44.951
EAN
0884107030555
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
45:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
38.9
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Base Included
Yes
Input Rating value plus um
3.54HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
38
Output Torque value plus um
4334In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F872B-45K-B9
Manufacturer Internal Number
F01075
Weight / LBS
99
Long Description
Speed Reducer; Inline Type; 45:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 1-1/8" Input Shaft Diameter; Cast Iron; 4334In-Lbs Output Torque
Output Shaft Length
3.15 Inch | 80.01 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Overall Height
10.83 Inch | 275.082 Millimeter
Bolt Hole Diameter
0.75 Inch | 19.05 Millimeter
Overall Length
16.76 Inch | 425.704 Millimeter
Overall Width
9.81 Inch | 249.174 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Input Shaft
5.51 Inch | 139.954 Millimeter
Base to Center of Output Shaft
5.51 Inch | 139.954 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh