BOSTON GEAR
BOSTON GEAR
F873B-225K-B5
BOSTON GEAR BOSTON GEAR
Description
F873B-225K-B5 ; HELICAL SPEED REDUCER POR
Speed Reducer; Inline Type; 230:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 5341In-Lbs Output Torque
Part #
F01145
BDI #
180918
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/F873B-225K-B5/p/180918
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
48.58
EAN
0884107031255
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
230:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
7.6
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
800
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
2090Lbs
Base Included
Yes
Input Rating value plus um
0.75HP
Housing Material And Finish
Cast Iron
Output RPM at 1750 RPM Input
7.8
Output Torque value plus um
5341In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Klubersynth UH1-6-640 Lubrication
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
F873B-225K-B5
Manufacturer Internal Number
F01145
Weight / LBS
107
Long Description
Speed Reducer; Inline Type; 230:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; 800 Series; Base Mounted; 5/8" Input Shaft Diameter; Cast Iron; 5341In-Lbs Output Torque
Overall Width
9.81 Inch | 249.174 Millimeter
Overall Length
18.28 Inch | 464.312 Millimeter
Overall Height
11.16 Inch | 283.464 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
7.85 Inch | 199.39 Millimeter
Output Shaft Length
3.15 Inch | 80.01 Millimeter
Bolt Hole Diameter
0.75 Inch | 19.05 Millimeter
Base to Center of Output Shaft
5.51 Inch | 139.954 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh