BOSTON GEAR
BOSTON GEAR
FSP5A
BOSTON GEAR BOSTON GEAR
Description
FSP5A MOTOR MULTIPLIER
Speed Reducer; Inline Type; 5:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; FSP Series; Direct Mounted; Rugged Aluminum; Output Torque
Part #
60634
BDI #
175479
Details
1256.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/FSP5A/p/175479
Your Price
$ 1,256.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
3.298
EAN
0781711606346
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
5:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Gearing
Planetary-Helical
Manufacturer's Series
FSP
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Rugged Aluminum
Output RPM at 1750 RPM Input
350
Fan Cooling
No
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Internal Number
60634
Weight / LBS
7.271
Long Description
Speed Reducer; Inline Type; 5:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; FSP Series; Direct Mounted; Rugged Aluminum; Output Torque
Overall Height
6.625 Inch | 168.275 Millimeter
Overall Length
7.25 Inch | 184.15 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
6.625 Inch | 168.275 Millimeter
Output Shaft Length
1.938 Inch | 49.225 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh