https://www.bdiexpress.com/medias/INDTSUSPDRED-GMTA075-28U5-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTl8aW1hZ2UvanBlZ3xhR05sTDJnNFppOHhNRFF5T0RnNU1qTTBPRFEwTmk5SlRrUlVVMVZUVUVSU1JVUmZSMDFVUVRBM05WOHlPRlUxWHpNd01IZ3pNREF1YW5Cbnw4MmI2NTJmNjNkZGU5MTdlMTgxNTVlOTM2NWZmNjhmYjQ1N2ZkMjgyMGRiMjg4MGMzMzc5NzdiYWQ1ZTY3Njhi
TSUBAKI
TSUBAKI
GMTA075-28U25PVN3
TSUBAKI TSUBAKI
Description
TSUBAKI GMTA075-28U25PVN3
Gear Motor; Inline Type; 25:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Direct Mounted; Aluminum; 94.1Nm Output Torque
Part #
GMTA075-28U25PVN3
BDI #
23947730
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/GMTA075-28U25PVN3/p/23947730
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
0
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
25:1
Mounting Frame
Not Applicable
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
72
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
GMTA
Mounting Position
Left | Right | Wall
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
3058N
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Aluminum
Output Torque value plus um
94.1Nm
Fan Cooling
Yes
Other Features
Non Brake Type
Motor HP, KW if motor included
0.75kW
Motor RPMs if motor included
1440 | 1730
Motor Frame Size if motor included
28
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
400VAC
Motor Phase if motor included
Three
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Motor
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
27.55778
Long Description
Gear Motor; Inline Type; 25:1 Nominal Ratio; Motor Input; Shaft Output; Helical Gear; GMTA Series; Direct Mounted; Aluminum; 94.1Nm Output Torque
Output Shaft Length
1.654 Inch | 42 Millimeter
Base to Center of Output Shaft
4.016 Inch | 102 Millimeter
Overall Height
6.22 Inch | 158 Millimeter
Overall Width
6.654 Inch | 169 Millimeter
Overall Length
14.665 Inch | 372.5 Millimeter
Bolt Hole Diameter
0.472 Inch | 12 Millimeter
Output Shaft Diameter
1.102 Inch | 28 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh