DODGE
DODGE
H16C25S02927
DODGE DODGE
Description
HB1682 250-CC 29.27 4 SHFT ; 29.27 4" SHFT
Speed Reducer; Inline Type; 30:1 Nominal Ratio; 254TC/256TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-5/8" Input Shaft Diameter; Gray Cast Iron; 47934In-Lbs Output Torque
Part #
H16C25S02927
BDI #
298537
Details
21706.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/H16C25S02927/p/298537
Your Price
$ 21,706.06 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
502.126
EAN
0782476449339
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Inline
Nominal Ratio
30:1
Mounting Frame
254TC/256TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
40HP
Nominal Max Output RPM
58.3
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
ILH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
17770Lbs
Base Included
Yes
Input Rating value plus um
45.47HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
60
Output Torque value plus um
47934In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HB1682 250-CC 29.27 4" SHFT
Weight / LBS
1
Long Description
Speed Reducer; Inline Type; 30:1 Nominal Ratio; 254TC/256TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-5/8" Input Shaft Diameter; Gray Cast Iron; 47934In-Lbs Output Torque
Base to Center of Input Shaft
12.32 Inch | 312.928 Millimeter
Overall Width
22.84 Inch | 580.136 Millimeter
Overall Length
32.1 Inch | 815.34 Millimeter
Output Shaft Diameter
4 Inch | 101.6 Millimeter
Output Shaft Length
8.27 Inch | 210.058 Millimeter
Overall Height
23.92 Inch | 607.568 Millimeter
Input Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Output Shaft
13.98 Inch | 355.092 Millimeter
Bolt Hole Diameter
1.54 Inch | 39.116 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh