DODGE
DODGE
HB1683CN210TC/210.49A1SI4.000X8.27
DODGE DODGE
Description
HB1683CN210TC/210.49A1SI4.000X8.27 ; IN-LINE SHAFT REDUCER
Speed Reducer; Inline Type; 200:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-3/8" Input Shaft Diameter; Gray Cast Iron; 123914In-Lbs Output Torque
Part #
H16C21S21049
BDI #
298531
Details
28312.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/HB1683CN210TC-210-49A1SI4-000X8-27/p/298531
Your Price
$ 28,312.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
502.041
EAN
0782476449278
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Inline
Nominal Ratio
200:1
Mounting Frame
213TC/215TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
15HP
Nominal Max Output RPM
8.8
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
ILH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
17770Lbs
Base Included
Yes
Input Rating value plus um
16.35HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
8
Output Torque value plus um
123914In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HB1683 210-CC 210.49 4" SHFT
Weight / LBS
1
Long Description
Speed Reducer; Inline Type; 200:1 Nominal Ratio; 213TC/215TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-3/8" Input Shaft Diameter; Gray Cast Iron; 123914In-Lbs Output Torque
Output Shaft Length
8.27 Inch | 210.058 Millimeter
Overall Width
22.84 Inch | 580.136 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Base to Center of Input Shaft
12.32 Inch | 312.928 Millimeter
Overall Height
23.92 Inch | 607.568 Millimeter
Overall Length
33.96 Inch | 862.584 Millimeter
Bolt Hole Diameter
1.54 Inch | 39.116 Millimeter
Output Shaft Diameter
4 Inch | 101.6 Millimeter
Base to Center of Output Shaft
13.98 Inch | 355.092 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh