DODGE
DODGE
HB482CN140TC/41.26A1SI1.250X2.36
DODGE DODGE
Description
HB482CN140TC/41.26A1SI1.250X2.36 ; HELICAL GEAR REDUCER
Speed Reducer; Inline Type; 45:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 7/8" Input Shaft Diameter; Gray Cast Iron; 3983In-Lbs Output Torque
Part #
H4C14S04126
BDI #
298737
Details
2100.1
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/HB482CN140TC-41-26A1SI1-250X2-36/p/298737
Your Price
$ 2,100.10 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
25.267
EAN
0782476024178
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Inline
Nominal Ratio
45:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
38.9
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
ILH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
1517Lbs
Base Included
Yes
Input Rating value plus um
2.68HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
42
Output Torque value plus um
3983In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HB482 140-CC 41.26 1-1/4" SHFT
Weight / LBS
58
Long Description
Speed Reducer; Inline Type; 45:1 Nominal Ratio; 143TC/145TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 7/8" Input Shaft Diameter; Gray Cast Iron; 3983In-Lbs Output Torque
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Width
8.66 Inch | 219.964 Millimeter
Base to Center of Input Shaft
4.53 Inch | 115.062 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Length
13.09 Inch | 332.486 Millimeter
Overall Height
8.73 Inch | 221.742 Millimeter
Base to Center of Output Shaft
4.53 Inch | 115.062 Millimeter
Bolt Hole Diameter
0.53 Inch | 13.462 Millimeter
Output Shaft Length
2.36 Inch | 59.944 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh