DODGE
DODGE
HB483 56-CC 73.99 1-1/4IN SHFT
DODGE DODGE
Description
H4C56S07399 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Speed Reducer; Inline Type; 75:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 5/8" Input Shaft Diameter; Gray Cast Iron; 3983In-Lbs Output Torque
Part #
H4C56S07399
BDI #
298840
Details
2004.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/HB483-56-CC-73-99-1-1-4IN-SHFT/p/298840
Your Price
$ 2,004.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
29.478
EAN
0782476271725
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Inline
Nominal Ratio
75:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
23.3
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
ILH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
1986Lbs
Base Included
Yes
Input Rating value plus um
1.49HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
24
Output Torque value plus um
3983In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HB483 56-CC 73.99 1-1/4" SHFT
Weight / LBS
54
Long Description
Speed Reducer; Inline Type; 75:1 Nominal Ratio; 56C Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 5/8" Input Shaft Diameter; Gray Cast Iron; 3983In-Lbs Output Torque
Bolt Hole Diameter
0.53 Inch | 13.462 Millimeter
Overall Length
13.09 Inch | 332.486 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
8.73 Inch | 221.742 Millimeter
Base to Center of Output Shaft
4.53 Inch | 115.062 Millimeter
Overall Width
8.66 Inch | 219.964 Millimeter
Output Shaft Length
2.36 Inch | 59.944 Millimeter
Base to Center of Input Shaft
4.53 Inch | 115.062 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh