DODGE
DODGE
HB682 100SEP 14.74 1-5/8IN SHFT
DODGE DODGE
Description
H6S10S01474 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Speed Reducer; Inline Type; 15:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-1/8" Input Shaft Diameter; Gray Cast Iron; 5499In-Lbs Output Torque
Part #
H6S10S01474
BDI #
298960
Details
2546.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/HB682-100SEP-14-74-1-5-8IN-SHFT/p/298960
Your Price
$ 2,546.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
59.864
EAN
0782476024826
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Inline
Nominal Ratio
15:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
116.7
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
ILH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
962Lbs
Base Included
Yes
Input Rating value plus um
10.36HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
119
Output Torque value plus um
5499In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Grey Iron with Cast Internal Ribbing
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HB682 100SEP 14.74 1-5/8" SHFT
Weight / LBS
117
Long Description
Speed Reducer; Inline Type; 15:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-1/8" Input Shaft Diameter; Gray Cast Iron; 5499In-Lbs Output Torque
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Output Shaft Length
3.15 Inch | 80.01 Millimeter
Base to Center of Input Shaft
5.51 Inch | 139.954 Millimeter
Overall Width
10.35 Inch | 262.89 Millimeter
Input Shaft Length
2.36 Inch | 59.944 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Bolt Hole Diameter
0.69 Inch | 17.526 Millimeter
Overall Height
10.58 Inch | 268.732 Millimeter
Base to Center of Output Shaft
5.51 Inch | 139.954 Millimeter
Overall Length
19.29 Inch | 489.966 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh