DODGE
DODGE
HB682CN180TC/42.06A1SI1.625X3.15
DODGE DODGE
Description
HB682CN180TC/42.06A1SI1.625X3.15 ; HELICAL GEAR REDUCER
Speed Reducer; Inline Type; 45:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-1/8" Input Shaft Diameter; Gray Cast Iron; 7081In-Lbs Output Torque
Part #
H6C18S04206
BDI #
298913
Details
3753.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/HB682CN180TC-42-06A1SI1-625X3-15/p/298913
Your Price
$ 3,753.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
51.701
EAN
0782476295530
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Inline
Nominal Ratio
45:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
38.9
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
ILH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
1940Lbs
Base Included
Yes
Input Rating value plus um
4.67HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
42
Output Torque value plus um
7081In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HB682 180-CC 42.06 1-5/8" SHFT
Weight / LBS
100
Long Description
Speed Reducer; Inline Type; 45:1 Nominal Ratio; 182TC/184TC Frame; C-Face Quill Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-1/8" Input Shaft Diameter; Gray Cast Iron; 7081In-Lbs Output Torque
Overall Width
10.35 Inch | 262.89 Millimeter
Output Shaft Diameter
1.625 Inch | 41.275 Millimeter
Base to Center of Input Shaft
5.51 Inch | 139.954 Millimeter
Output Shaft Length
3.15 Inch | 80.01 Millimeter
Overall Length
16.56 Inch | 420.624 Millimeter
Overall Height
10.58 Inch | 268.732 Millimeter
Bolt Hole Diameter
0.69 Inch | 17.526 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Output Shaft
5.51 Inch | 139.954 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh