DODGE
DODGE
HB882 132SEP 26.85 2-1/8IN SHFT
DODGE DODGE
Description
H8S13S02685 HELICAL GEAR REDUCER ; HELICAL GEAR REDUCER
Speed Reducer; Inline Type; 30:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-3/8" Input Shaft Diameter; Gray Cast Iron; 14870In-Lbs Output Torque
Part #
H8S13S02685
BDI #
299044
Details
3929.22
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/HB882-132SEP-26-85-2-1-8IN-SHFT/p/299044
Your Price
$ 3,929.22 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
99.773
EAN
0782476025076
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Inline
Nominal Ratio
30:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
15HP
Nominal Max Output RPM
58.3
Mounting Method
Base Mounted
Gearing
Helical
Manufacturer's Series
ILH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangle
Maximum Overhung load value And um
3437Lbs
Base Included
Yes
Input Rating value plus um
15.38HP
Housing Material And Finish
Gray Cast Iron
Output RPM at 1750 RPM Input
65
Output Torque value plus um
14870In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Grey Iron with Cast Internal Ribbing
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
HB882 132SEP 26.85 2-1/8" SHFT
Weight / LBS
221
Long Description
Speed Reducer; Inline Type; 30:1 Nominal Ratio; Shaft Input; Shaft Output; Helical Gear; ILH Series; Base Mounted; 1-3/8" Input Shaft Diameter; Gray Cast Iron; 14870In-Lbs Output Torque
Overall Length
24.88 Inch | 631.952 Millimeter
Base to Center of Input Shaft
7.09 Inch | 180.086 Millimeter
Output Shaft Length
3.94 Inch | 100.076 Millimeter
Overall Height
13.17 Inch | 334.518 Millimeter
Overall Width
13.07 Inch | 331.978 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Input Shaft Length
3.15 Inch | 80.01 Millimeter
Base to Center of Output Shaft
7.09 Inch | 180.086 Millimeter
Output Shaft Diameter
2.125 Inch | 53.975 Millimeter
Bolt Hole Diameter
0.69 Inch | 17.526 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh