BOSTON GEAR
BOSTON GEAR
NTP23-100-0-RM060-11
BOSTON GEAR BOSTON GEAR
Description
NTP23-100-0-RM060-11 PLANETARY GEARHEAD ; NON-RETURNABLE
Speed Reducer; Inline Type; 100:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; NTP23 Series; Flange Mounted; Anodized Aluminum; Output Torque
Part #
64-116882-B120
BDI #
852694
Details
3288.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/NTP23-100-0-RM060-11/p/852694
Your Price
$ 3,288.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
0.009
EAN
0781711258750
Product Group - BDI
M02282
Tradename
NEMATRUE PLUS
Reducer Type
Inline
Nominal Ratio
100:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
17.5
Mounting Method
Flange Mounted
Gearing
Planetary-Spur
Manufacturer's Series
NTP23
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Double Reduction
Inch - Metric
Inch
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
1.98416
Long Description
Speed Reducer; Inline Type; 100:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Spur Gear; NTP23 Series; Flange Mounted; Anodized Aluminum; Output Torque
Output Shaft Length
1.1 Inch | 27.94 Millimeter
Output Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Height
2.4 Inch | 60.96 Millimeter
Bolt Hole Diameter
0.195 Inch | 4.953 Millimeter
Overall Length
5.08 Inch | 129.032 Millimeter
Overall Width
2.4 Inch | 60.96 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh