https://www.bdiexpress.com/medias/INDB-GSPDRED-PL5-IL-HS-S-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8NjQwOXxpbWFnZS9qcGVnfGFHVTRMMmc1TVM4eE1EYzJOalU1TXpjMU16RXhPQzlKVGtSQ0xVZFRVRVJTUlVSZlVFdzFYMGxNWDBoVFgxTmZSa05mTXpBd2VETXdNQzVxY0djfDVmMTEyZWFmNjlmMjY0ZDA3OTQ4ZTIyOTlkNmU5MDg5OWNiMzEyNjEzYjNjYWNiODUzNDljNTViNWY1MDcwYTA
BOSTON GEAR
BOSTON GEAR
PL5090-010-4130102-16.0
BOSTON GEAR BOSTON GEAR
Description
PL5090-010-4130102-16.0 GEARHEAD ; NON-RETURNABLE PRECISION GEARHEAD
Speed Reducer; Inline Type; 10:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; PL5 Series; Flange Mounted; 16MM Input Shaft Diameter; Nickel Plated 416 Stainless Steel; 300Nm Output Torque
Part #
P01328
BDI #
184147
Details
3844.54
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/PL5090-010-4130102-16-0/p/184147
Your Price
$ 3,844.54 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111540
Weight / Kilogram
3.294
EAN
0884107173832
Product Group - BDI
M02282
Tradename
0
Reducer Type
Inline
Nominal Ratio
10:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Applicable
Nominal Max Output RPM
175
Mounting Method
Flange Mounted
Gearing
Planetary-Helical
Manufacturer's Series
PL5
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Nickel Plated 416 Stainless Steel
Output Torque value plus um
300Nm
Fan Cooling
No
Other Features
Precision Gearhead | Helical-Helical Gear
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
PL5090-010-4130102-16.0
Manufacturer Internal Number
P01328
Weight / LBS
7.275
Long Description
Speed Reducer; Inline Type; 10:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; PL5 Series; Flange Mounted; 16MM Input Shaft Diameter; Nickel Plated 416 Stainless Steel; 300Nm Output Torque
Overall Height
4.094 Inch | 104 Millimeter
Overall Length
5.65 Inch | 143.5 Millimeter
Overall Width
4.094 Inch | 104 Millimeter
Output Shaft Diameter
0.866 Inch | 22 Millimeter
Output Shaft Length
1.437 Inch | 36.5 Millimeter
Bolt Hole Diameter
0.236 Inch | 6 Millimeter
Input Shaft Diameter
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh