https://www.bdiexpress.com/medias/INDTHOSPDRED-UT010-WRM-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg4OHxpbWFnZS9qcGVnfGFEazVMMmhsTWk4eE1EYzNNVEF6TnpJeU5EazVNQzlKVGtSVVNFOVRVRVJTUlVSZlZWUXdNVEJmVjFKTlh6TXdNSGd6TURBdWFuQm58ZGNhZTc0M2M4ZmU4NWY3ZjU1ODBkMDIyNjBkOGJjMTMwM2YxZWZlZTM0NDBiNzdhMTQ4OWI1MmI1OGEwNDUwYw
BOSTON GEAR
BOSTON GEAR
UT010-007-0-RM100-88
BOSTON GEAR BOSTON GEAR
Description
UT010-007-0-RM100-88 PLANETARY GEARHEAD ; NON-RETURNABLE
Speed Reducer; Inline Type; 7:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; UT010 Series; Flange Mounted; Anodized Aluminum; Output Torque
Part #
42-114329-7078
BDI #
850239
Details
7808.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Inline-Shafts/UT010-007-0-RM100-88/p/850239
Your Price
$ 7,808.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
5.897
EAN
0781711210338
Product Group - BDI
M02282
Tradename
ULTRATRUE
Reducer Type
Inline
Nominal Ratio
7:1
Mounting Frame
Not Applicable
Input Type
Hollow Shaft
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
250
Mounting Method
Flange Mounted
Gearing
Planetary-Helical
Manufacturer's Series
UT010
Mounting Bolt Pattern footprint
Square
Base Included
No
Housing Material And Finish
Anodized Aluminum
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Metric
Category - BDI
Reducers Inline Shaft
Harmonized Tariff Code
8483.40.70.00
Noun
Reducer
Keyword String
Speed Inline
Manufacturer URL
https://www.bostongear.com
Weight / LBS
13.22772
Long Description
Speed Reducer; Inline Type; 7:1 Nominal Ratio; Hollow Shaft Input; Shaft Output; Planetary-Helical Gear; UT010 Series; Flange Mounted; Anodized Aluminum; Output Torque
Output Shaft Length
2.283 Inch | 58 Millimeter
Overall Width
5.591 Inch | 142 Millimeter
Output Shaft Diameter
1.26 Inch | 32 Millimeter
Overall Height
5.591 Inch | 142 Millimeter
Overall Length
8.615 Inch | 218.832 Millimeter
Bolt Hole Diameter
0.354 Inch | 9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh