BISON GEAR & ENG
BISON GEAR & ENG
017-160-0019
BISON GEAR & ENG BISON GEAR & ENG
Description
017-160-0019 WASHDOWN AC GEARMOTOR ; 34FRAME 1/20HP SANIMOTOR 19:1 230V POR
Gear Unit; SANIMOTOR; Parallel; 19:1 Ratio; 34 Frame; Motor Input Type; Shaft Output Type; 89 Output RPM; Direct Mounted; Spur
Part #
017-160-0019
BDI #
21437011
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/017-160-0019/p/21437011
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
6.34
EAN
0845171006303
Product Group - BDI
M02282
Tradename
SANIMOTOR
Reducer Type
Parallel
Nominal Ratio
19:1
Mounting Frame
34
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
92.1
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
89
Gearing
Spur
Manufacturer's Series
160
Mounting Position
Wall
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
110Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
304 Stainless Steel
Output Torque value plus um
27In-Lbs
Fan Cooling
No
Other Features
Double Reduction | F Insulation Class
Motor HP, KW if motor included
0.05HP
Motor Frame Size if motor included
34
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
230VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.bisongear.com
Weight / LBS
14
Long Description
Gear Unit; SANIMOTOR; Parallel; 19:1 Ratio; 34 Frame; Motor Input Type; Shaft Output Type; 89 Output RPM; Direct Mounted; Spur
Overall Length
10.66 Inch | 270.764 Millimeter
Center Distance
0.75 Inch | 19.05 Millimeter
Bolt Hole Diameter
0.36 Inch | 9.144 Millimeter
Output Shaft Diameter
0.63 Inch | 16.002 Millimeter
Nominal Center Distance
0.75 Inch | 19.05 Millimeter
Overall Height
3.92 Inch | 99.568 Millimeter
Output Shaft Length
1.61 Inch | 40.894 Millimeter
Overall Width
3.92 Inch | 99.568 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh