

MASTER POWER TRANS
MASTER POWER TRANS
056 DC1A 3.4 A1 STD COUP
MASTER POWER TRANS MASTER POWER TRANS
Description
056 DC1A 3.4 A1 STD COUP APG REDUCER ; NON RETURNABLE
Speed Reducer; APG; Parallel; 3.38:1 Ratio; 56C Frame; C-Face Quill Input Type; Shaft Output Type; 495 Output RPM; Direct Mounted; Helical
Part #
056 DC1A 3.4 A1 STD COUP
BDI #
288108
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/056-DC1A-3-4-A1-STD-COUP/p/288108
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
13.62
EAN
0887726174020
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
3.38:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
517.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
495
Gearing
Helical
Manufacturer's Series
DC1
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Base Included
Yes
Input Rating value plus um
4.27HP
Housing Material And Finish
Class 30 Gray Cast Iron
Output Torque value plus um
522In-Lbs
Fan Cooling
No
Other Features
Double Reduction | 3-Piece Frame Coupled
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
56DC1A 3.38 A1 APG REDUCER
Manufacturer Internal Number
6C85902
Weight / LBS
30
Long Description
Speed Reducer; APG; Parallel; 3.38:1 Ratio; 56C Frame; C-Face Quill Input Type; Shaft Output Type; 495 Output RPM; Direct Mounted; Helical
Input Shaft Diameter
0.748 Inch | 18.999 Millimeter
Nominal Center Distance
0 Inch | 0 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Bolt Hole Diameter
0.37 Inch | 9.398 Millimeter
Input Shaft Length
0.97 Inch | 24.638 Millimeter
Overall Height
6.97 Inch | 177.038 Millimeter
Overall Length
14.22 Inch | 361.188 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Base to Center of Input Shaft
3.54 Inch | 89.916 Millimeter
Output Shaft Length
1.97 Inch | 50.038 Millimeter
Base to Center of Output Shaft
3.54 Inch | 89.916 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh