

MASTER POWER TRANS
MASTER POWER TRANS
140DM3A 14.0 A1
MASTER POWER TRANS MASTER POWER TRANS
Description
140DM3A 14.0 A1 APG REDUCER ; 140TC DOUBLE REDUCTION 14:1 FOOT MOUNT
Speed Reducer; APG; Parallel; 15:1 Ratio; 143TC/145TC Frame; C-Face Quill Input Type; Shaft Output Type; 124 Output RPM; Direct Mounted; Helical
Part #
140DM3A 14.0 A1
BDI #
288634
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/140DM3A-14-0-A1/p/288634
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
35.38
EAN
0887726223551
Product Group - BDI
M02282
Tradename
APG
Reducer Type
Parallel
Nominal Ratio
15:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
124
Gearing
Helical
Manufacturer's Series
DM3
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1300Lbs
Base Included
Yes
Input Rating value plus um
5.65HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque value plus um
2725In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Clamp Collar
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://master-pt.com
Manufacturer Item Number
140DM3A 14.0 A1 APG REDUCER
Manufacturer Internal Number
6M85071
Weight / LBS
66
Long Description
Speed Reducer; APG; Parallel; 15:1 Ratio; 143TC/145TC Frame; C-Face Quill Input Type; Shaft Output Type; 124 Output RPM; Direct Mounted; Helical
Base to Center of Output Shaft
5.37 Inch | 136.398 Millimeter
Center Distance
0.99 Inch | 25.146 Millimeter
Overall Width
8.25 Inch | 209.55 Millimeter
Output Shaft Length
2.51 Inch | 63.754 Millimeter
Nominal Center Distance
0.99 Inch | 25.146 Millimeter
Bolt Hole Diameter
0.44 Inch | 11.176 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Overall Height
9.25 Inch | 234.95 Millimeter
Base to Center of Input Shaft
4.38 Inch | 111.252 Millimeter
Overall Length
13.7 Inch | 347.98 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh