

HUB CITY
HUB CITY
20-2006233
HUB CITY HUB CITY
Description
20-2006233 PARALLEL SHAFT DRIVE ; POR
Speed Reducer; Parallel; 6:1 Ratio; A2 Frame; Hydraulic Adapter Input Type; Hollow Shaft Output Type; 300 Output RPM; Direct Mounted; Spur
Part #
20-2006233
BDI #
483366
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/20-2006233/p/483366
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111536
Weight / Kilogram
43.13
EAN
0662798288154
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
6:1
Mounting Frame
A2
Input Type
Hydraulic Adapter
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
30HP
Nominal Max Output RPM
291.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
300
Gearing
Spur
Manufacturer's Series
95L
Base Included
No
Input Rating value plus um
31.8HP
Housing Material And Finish
Rugged Cast Iron
Output Torque value plus um
6600In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Other Mount Torque Arm Mounted | Double Collar | Ball Bearing | Hydraulic Adapter Dia 1 Inch
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Spur
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
20-2006233
Manufacturer Internal Number
28815
Weight / LBS
95
Long Description
Speed Reducer; Parallel; 6:1 Ratio; A2 Frame; Hydraulic Adapter Input Type; Hollow Shaft Output Type; 300 Output RPM; Direct Mounted; Spur
Input Shaft Length
4 Inch | 101.6 Millimeter
Center Distance
5.961 Inch | 151.409 Millimeter
Overall Width
12 Inch | 304.8 Millimeter
Overall Length
9.297 Inch | 236.144 Millimeter
Output Bore
2.188 Inch | 55.575 Millimeter
Overall Height
17.406 Inch | 442.112 Millimeter
Bolt Hole Diameter
0.453 Inch | 11.506 Millimeter
Input Shaft Diameter
1.375 Inch | 34.925 Millimeter
Nominal Center Distance
5.96 Inch | 151.384 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh