

BOSTON GEAR
BOSTON GEAR
FWA309A-25K-G
BOSTON GEAR BOSTON GEAR
Description
FWA309A-25K-G WORM GEAR SPEED REDUCER ; NON-RETURNABLE
Speed Reducer; Parallel; 25:1 Ratio; Special Frame; C-Face Quill Input Type; Right Hand Output Type; 70 Output RPM; Flange Mounted; Worm
Part #
45602
BDI #
169085
Details
2673.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/FWA309A-25K-G/p/169085
Your Price
$ 2,673.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
2.27
EAN
0781711456026
Product Group - BDI
M02282
Reducer Type
Parallel
Nominal Ratio
25:1
Mounting Frame
Special
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
70
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
70
Gearing
Worm
Manufacturer's Series
FWA309A
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
25Lbs
Base Included
Yes
Input Rating value plus um
0.056HP
Housing Material And Finish
Cast Iron
Output Torque value plus um
25In-Lbs
Fan Cooling
No
Other Features
Double Reduction | Sub Fractional HP | Mobil SHC634 Synthetic Lubricant | No NEMA or IEC Standard Frame
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.bostongear.com
Manufacturer Item Number
FWA309A-25-G
Manufacturer Internal Number
45602
Weight / LBS
5
Long Description
Speed Reducer; Parallel; 25:1 Ratio; Special Frame; C-Face Quill Input Type; Right Hand Output Type; 70 Output RPM; Flange Mounted; Worm
Overall Length
5 Inch | 127 Millimeter
Overall Width
4.375 Inch | 111.125 Millimeter
Output Shaft Length
1.25 Inch | 31.75 Millimeter
Overall Height
3.594 Inch | 91.288 Millimeter
Output Shaft Diameter
0.5 Inch | 12.7 Millimeter
Input Shaft Diameter
0.313 Inch | 7.95 Millimeter
Nominal Center Distance
1.12 Inch | 28.448 Millimeter
Center Distance
1.12 Inch | 28.448 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Base to Center of Input Shaft
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh