LEESON
LEESON
M1135245.00
LEESON LEESON
Description
M1135245.00 DC GEARMOTOR ; 43:1 62RPM 220LBIN 1/4HP
Gear Unit; Parallel; 45:1 Ratio; 34 Frame; Motor Input Type; Shaft Output Type; 62 Output RPM; Direct Mounted; Helical-Spur
Part #
M1135245.00
BDI #
20181251
Details
1228.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/M1135245-00/p/20181251
Your Price
$ 1,228.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
7.26
EAN
0691720152577
Product Group - BDI
M04104
Reducer Type
Parallel
Nominal Ratio
45:1
Mounting Frame
34
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
38.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
62
Gearing
Helical-Spur
Manufacturer's Series
PE350
Mounting Bolt Pattern footprint
Square
Maximum Overhung load value And um
303Lbs
Base Included
No
Input Rating value plus um
Gear Motor
Housing Material And Finish
Die Cast Aluminum
Output Torque value plus um
220In-Lbs
Fan Cooling
No
Other Features
Other Mount Face Mounted | Permanent Magnet DC | Fractional HP | Low Voltage | Optional Conduit Box
Motor HP, KW if motor included
0.25HP
Motor Frame Size if motor included
34
Motor Enclosure if motor included
TENV
Motor Voltage if motor included
12VDC
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
M1135245.00
Weight / LBS
16
Long Description
Gear Unit; Parallel; 45:1 Ratio; 34 Frame; Motor Input Type; Shaft Output Type; 62 Output RPM; Direct Mounted; Helical-Spur
Overall Length
13.31 Inch | 338.074 Millimeter
Overall Height
4.97 Inch | 126.238 Millimeter
Overall Width
5 Inch | 127 Millimeter
Nominal Center Distance
0.9 Inch | 22.86 Millimeter
Center Distance
0.9 Inch | 22.86 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Output Shaft Length
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh