LEESON
LEESON
M1145032.00
LEESON LEESON
Description
M1145032.00 AC GEARMOTOR ; 1/6HP 40RPM 38 TEFC 115/230V
Gear Unit; Parallel; 45:1 Ratio; 38-F Frame; Motor Input Type; Shaft Output Type; 40 Output RPM; Direct Mounted; Helical-Spur
Part #
M1145032.00
BDI #
20180695
Details
1310.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/M1145032-00/p/20180695
Your Price
$ 1,310.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111524
Weight / Kilogram
9.07
EAN
0691720092156
Product Group - BDI
M04104
Reducer Type
Parallel
Nominal Ratio
45:1
Mounting Frame
38-F
Input Type
Motor
Output Type
Shaft
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
38.9
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
40
Gearing
Helical-Spur
Manufacturer's Series
P240
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
303Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Output Torque value plus um
219In-Lbs
Fan Cooling
No
Other Features
Permanent Split Capacitor Design | Optional Conduit Box
Motor HP, KW if motor included
0.167HP
Motor Frame Size if motor included
38-F
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
115/230VAC
Motor Phase if motor included
Single
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
M1145032.00
Weight / LBS
16
Long Description
Gear Unit; Parallel; 45:1 Ratio; 38-F Frame; Motor Input Type; Shaft Output Type; 40 Output RPM; Direct Mounted; Helical-Spur
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Height
5.13 Inch | 130.302 Millimeter
Output Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
12.13 Inch | 308.102 Millimeter
Overall Width
4.96 Inch | 125.984 Millimeter
Bolt Hole Diameter
0.281 Inch | 7.137 Millimeter
Base to Center of Output Shaft
3.51 Inch | 89.154 Millimeter
Output Shaft Length
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh