DODGE
DODGE
M14C18T13428
DODGE DODGE
Description
MW1483 180-CC 134.28 TAPERED
Speed Reducer; QUANTIS; Parallel; 125:1 Ratio; 182TC/184TC Frame; C-Face Quill Input Type; Bushed Output Type; 13 Output RPM; Flange Mounted; Helical
Part #
M14C18T13428
BDI #
299343
Details
21502.99
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/M14C18T13428/p/299343
Your Price
$ 21,502.99 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
368.74
EAN
0782476450335
Product Group - BDI
M02282
Tradename
QUANTIS
Reducer Type
Parallel
Nominal Ratio
125:1
Mounting Frame
182TC/184TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
10HP
Nominal Max Output RPM
14
Mounting Method
Flange Mounted
Output RPM at 1750 RPM Input
13
Gearing
Helical
Manufacturer's Series
MSM
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
28310Lbs
Base Included
No
Input Rating value plus um
10.36HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque value plus um
50086In-Lbs
Fan Cooling
No
Other Features
Triple Reduction | With Bushing | Other Mount Flange Mounted | Grey Iron with Cast Internal Ribbing | Clamp Collar | Tapered Bushing
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
MW1483 180-CC 134.28 TAPERED
Weight / LBS
742
Long Description
Speed Reducer; QUANTIS; Parallel; 125:1 Ratio; 182TC/184TC Frame; C-Face Quill Input Type; Bushed Output Type; 13 Output RPM; Flange Mounted; Helical
Nominal Center Distance
13.98 Inch | 355.092 Millimeter
Center Distance
13.98 Inch | 355.092 Millimeter
Overall Length
18.54 Inch | 470.916 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Input Shaft
24.06 Inch | 611.124 Millimeter
Base to Center of Output Shaft
10.08 Inch | 256.032 Millimeter
Overall Width
19.69 Inch | 500.126 Millimeter
Overall Height
32.48 Inch | 824.992 Millimeter
Bolt Hole Diameter
0.945 Inch | 24.003 Millimeter
Output Bore Range
2-3/16 To 3-7/16 Inch | 55.563 To 87.313 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh