![SCXT425C SCR CONV REDCR](/medias/INDDODSPDRED-SCXT-SCR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4Nzh8aW1hZ2UvanBlZ3xhRGhrTDJnMVpTOHhNRFF5TWpVeE5USXpOamc1TkM5SlRrUkVUMFJUVUVSU1JVUmZVME5ZVkY5VFExSmZNekF3ZURNd01DNXFjR2N8OTRlNTZhNjQ1M2Q5Y2M4MGY2ZjA5ZjliMzYyZGI0OWZiZGUxYzNhNGYyMDY0YjI4OTRhY2RmZGIyZTY4Mzk3Zg)
![SCXT425C SCR CONV REDCR](/medias/INDDODSPDRED-SCXT-SCR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4Nzh8aW1hZ2UvanBlZ3xhRGhrTDJnMVpTOHhNRFF5TWpVeE5USXpOamc1TkM5SlRrUkVUMFJUVUVSU1JVUmZVME5ZVkY5VFExSmZNekF3ZURNd01DNXFjR2N8OTRlNTZhNjQ1M2Q5Y2M4MGY2ZjA5ZjliMzYyZGI0OWZiZGUxYzNhNGYyMDY0YjI4OTRhY2RmZGIyZTY4Mzk3Zg)
DODGE
DODGE
SCXT425C SCR CONV REDCR
DODGE DODGE
Description
SCXT425C SCR CONV REDCR ; DOUBLE REDUCTION 24.38 RATIO SHAFT MOUNT
Speed Reducer; TORQUEARM; Parallel; 24.38:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 0 Output RPM; Direct Mounted; Helical
Part #
244551
BDI #
271085
Details
6645.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/SCXT425C-SCR-CONV-REDCR/p/271085
Your Price
$ 6,645.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
57.204
EAN
0782475688319
Product Group - BDI
M02282
Tradename
TORQUEARM
Reducer Type
Parallel
Nominal Ratio
24.38:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
71.8
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
SCXT
Base Included
No
Housing Material And Finish
Rugged Cast Iron
Fan Cooling
No
Other Features
Screw Conveyor
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
244551
Weight / LBS
126
Long Description
Speed Reducer; TORQUEARM; Parallel; 24.38:1 Ratio; Not Applicable Frame; Shaft Input Type; Hollow Shaft Output Type; 0 Output RPM; Direct Mounted; Helical
Nominal Center Distance
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh