https://www.bdiexpress.com/medias/INDDODSPDRED-SCXT-SCR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgwNHxpbWFnZS9qcGVnfGFETTNMMmd3T1M4eE1EZzFOakUzTlRjek1EY3hPQzlKVGtSRVQwUlRVRVJTUlVSZlUwTllWRjlUUTFKZk16QXdlRE13TUM1cWNHY3xjZDRmMDQyNTRmZGUzOGVlOThiYzhlZGU0OGM5ZjlkMDNmNDYwNzZiYTgxMzRhNTMxZjgyNzJkOTI2MWMzYjc0
https://www.bdiexpress.com/medias/INDDODSPDRED-SCXT-SCR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjgwNHxpbWFnZS9qcGVnfGFETTNMMmd3T1M4eE1EZzFOakUzTlRjek1EY3hPQzlKVGtSRVQwUlRVRVJTUlVSZlUwTllWRjlUUTFKZk16QXdlRE13TUM1cWNHY3xjZDRmMDQyNTRmZGUzOGVlOThiYzhlZGU0OGM5ZjlkMDNmNDYwNzZiYTgxMzRhNTMxZjgyNzJkOTI2MWMzYjc0
DODGE
DODGE
SCXT609E SCREW CONVEYOR REDUCER
DODGE DODGE
Description
SCXT609E SCREW CONVEYOR REDUCER
Speed Reducer; Double Reduction; 9:1 Gear Ratio; Straight Bore Output; 200 RPM Output Maximum Speed; 1840 RPM Input Maximum Speed; Shaft Mount; Alloy Steel
Part #
E246480
BDI #
271346
Details
13768.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/SCXT609E-SCREW-CONVEYOR-REDUCER/p/271346
Your Price
$ 13,768.02 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
129.11
EAN
0782477849084
Product Group - BDI
M02282
Noun
Reducer
Keyword String
Speed
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
285
Product Detail
Speed Reducer
Product Specification
Double Reduction; 9:1 Gear Ratio; Straight Bore Output; 200 RPM Output Maximum Speed; 1840 RPM Input Maximum Speed; Shaft Mount; Alloy Steel
Long Description
Speed Reducer; Double Reduction; 9:1 Gear Ratio; Straight Bore Output; 200 RPM Output Maximum Speed; 1840 RPM Input Maximum Speed; Shaft Mount; Alloy Steel
