https://www.bdiexpress.com/medias/INDDODSPDRED-TA-PL-S-BU-TAS-1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMzh8aW1hZ2UvanBlZ3xhR1JpTDJoak5TOHhNRFF5TWpVd016VTNNVFE0Tmk5SlRrUkVUMFJUVUVSU1JVUmZWRUZmVUV4ZlUxOUNWVjlVUVZOZk1WOHhYek13TUhnek1EQXVhbkJufDNjNmM5MmRiODU5NDYwZWNkODRjOGQ3OTBkNjQ1OTNiMTk4NWU3Zjc0MWMzM2I3YjY0ZmJmMGU3NWY5MzdmZGY
https://www.bdiexpress.com/medias/INDDODSPDRED-TA-PL-S-BU-TAS-1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMzh8aW1hZ2UvanBlZ3xhR1JpTDJoak5TOHhNRFF5TWpVd016VTNNVFE0Tmk5SlRrUkVUMFJUVUVSU1JVUmZWRUZmVUV4ZlUxOUNWVjlVUVZOZk1WOHhYek13TUhnek1EQXVhbkJufDNjNmM5MmRiODU5NDYwZWNkODRjOGQ3OTBkNjQ1OTNiMTk4NWU3Zjc0MWMzM2I3YjY0ZmJmMGU3NWY5MzdmZGY
DODGE
DODGE
TXT105T TV TPR BU REDCR
DODGE DODGE
Description
TXT105T TV TPR BU REDCR ; PARALLEL 5:1 RATIO SHAFT INPUT
Speed Reducer; TORQUE-ARM; Parallel; 5:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Part #
241083
BDI #
270668
Details
3049.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Parallel-Shafts/TXT105T-TV-TPR-BU-REDCR/p/270668
Your Price
$ 3,049.63 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111538
Weight / Kilogram
19.32
EAN
0782475211883
Product Group - BDI
M02282
Tradename
TORQUE-ARM
Reducer Type
Parallel
Nominal Ratio
5:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Gearing
Helical
Manufacturer's Series
TXT
Base Included
No
Input Rating value plus um
5HP
Housing Material And Finish
Class 30 Gray Iron
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Other Mount Torque Arm Mounted
Inch - Metric
Inch
Category - BDI
Reducers Parallel Shaft
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Helical
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TXT105T,TV TAPER BUSH REDUCER
Manufacturer Internal Number
241083
Weight / LBS
40
Long Description
Speed Reducer; TORQUE-ARM; Parallel; 5:1 Ratio; Not Applicable Frame; Shaft Input Type; Bushed Output Type; 0 Output RPM; Direct Mounted; Helical
Output Bore Range
1 To 1-7/16 Inch | 25.4 To 36.513 Millimeter
Nominal Center Distance
3.27 Inch | 83.058 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Input Shaft Length
3.27 Inch | 83.058 Millimeter
Overall Width
7.13 Inch | 181.102 Millimeter
Overall Height
9.94 Inch | 252.476 Millimeter
Center Distance
3.27 Inch | 83.058 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Length
9.06 Inch | 230.124 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

